Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91616
Zoro # G609944269
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.314 in
- Shank Length 5 1/2 in
- Overall Length 9 3/4 in
- Handle Length 4 1/4 in
- Tip Style Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91616
- Zoro # G609944269
- UPC # 037516916167
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.314 in |
Shank Length | 5 1/2 in |
Overall Length | 9 3/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 0.314 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Shank Material | Alloy Steel |
Handle Color | Blue |
Shank Shape | Hex |
Standards | ANSI, ASME |
Measurement Type | Metric |
Shank Finish | Black |
Grip Style | Fluted |
Tip Finish | Black |
Description
Screwdriver, Tip Size 0.314 in, Ball Hex, Fluted, Overall Length 9 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- GREENLEE Greenlee 7238SB Slugbuster Punch Die Set122 (7238SB)
- MARSHALLTOWN Brush Concrete 13-1/2In Beaver (6519)
- EKLIND Screwdriver (91109)
- EKLIND General Purpose Ball End Hex Screwdriver 7/64 in Hex (91107)
- EKLIND Screwdriver (91605)
- EKLIND Screwdriver (91610)
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- EKLIND Screwdriver (91110)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT212)
- Eklind Screwdrivers and Nutdrivers