Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91610
Zoro # G509944246
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.196 in
- Shank Length 5 3/16 in
- Overall Length 8 3/4 in
- Standards ANSI, ASME
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91610
- Zoro # G509944246
- UPC # 037516916105
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.196 in |
Shank Length | 5 3/16 in |
Overall Length | 8 3/4 in |
Handle Length | 3 9/16 in |
For Fastener Size | 0.196 in |
Details
Item | Screwdriver |
Standards | ANSI, ASME |
Handle Color | Blue |
Tip Style | Ball Hex |
Shank Material | Alloy Steel |
Shank Shape | Hex |
Tip Finish | Black |
Measurement Type | Metric |
Grip Style | Fluted |
Shank Finish | Black |
Description
Screwdriver, Tip Size 0.196 in, Ball Hex, Fluted, Overall Length 8 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4" Drive Offset MicroBit Driver/Rtcht Combo, 2 pcs, Chrome Plated (11203)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- PRIME-LINE Steel, Sash Balance Rivet Setting Tool Single Pack (H 3740)
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- EKLIND Screwdriver (91604)
- EKLIND Screwdriver (91606)
- EKLIND Screwdriver (91110)
- EKLIND Screwdriver (91104)
- EKLIND Screwdriver (91120)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- Eklind Screwdrivers