Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91608
Zoro # G609944207
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.157 in
- Shank Length 5 3/16 in
- Overall Length 8 3/4 in
- Tip Style Ball Hex
- Standards ANSI, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91608
- Zoro # G609944207
- UPC # 037516916082
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.157 in |
Shank Length | 5 3/16 in |
Overall Length | 8 3/4 in |
Handle Length | 3 9/16 in |
For Fastener Size | 0.157 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Standards | ANSI, ASME |
Handle Color | Blue |
Shank Shape | Hex |
Shank Material | Alloy Steel |
Shank Finish | Black |
Tip Finish | Black |
Grip Style | Fluted |
Measurement Type | Metric |
Description
Screwdriver, Tip Size 0.157 in, Ball Hex, Fluted, Overall Length 8 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Combo Kit, w/Orbit Sander, w/5AH (2696-26, 2648-20, 48-11-1850)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- MITUTOYO Cg, 35AX (511-701)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- EKLIND Screwdriver (91112)
- EKLIND Screwdriver (91110)
- EKLIND Screwdriver (91616)
- EKLIND Screwdriver (91103)
- EKLIND Screwdriver (91602)
- EKLIND Screwdriver (91610)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9137)
- Eklind Screwdrivers