Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91606
Zoro # G709944190
original price:
$2.89
10% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.118 in
- Shank Length 5 in
- Overall Length 7 3/4 in
- Shank Material Alloy Steel
- Standards ANSI, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91606
- Zoro # G709944190
- UPC # 037516916068
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.118 in |
Shank Length | 5 in |
Overall Length | 7 3/4 in |
Handle Length | 2 3/4 in |
For Fastener Size | 0.118 in |
Details
Item | Screwdriver |
Shank Material | Alloy Steel |
Standards | ANSI, ASME |
Tip Style | Ball Hex |
Handle Color | Blue |
Shank Shape | Hex |
Measurement Type | Metric |
Shank Finish | Black |
Tip Finish | Black |
Description
Screwdriver, Tip Size 0.118 in, Ball Hex, Overall Length 7 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH COMBO WRENCH RATCH 3/8"" (9012D)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- MILWAUKEE TOOL SAWZALL Demolition Blade Set - 12PC (49-22-1129)
- EKLIND Screwdriver (91610)
- EKLIND Screwdriver (91105)
- EKLIND Screwdriver (91612)
- EKLIND Screwdriver (91109)
- EKLIND Screwdriver (91120)
- EKLIND Screwdriver (91114)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- Eklind Screwdrivers and Nutdrivers