Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91605
Zoro # G109944134
original price:
$2.89
10% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.098 in
- Shank Length 2 11/16 in
- Overall Length 5 1/4 in
- Handle Color Blue
- Handle Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91605
- Zoro # G109944134
- UPC # 037516916051
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.098 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/4 in |
Handle Length | 2 3/4 in |
For Fastener Size | 0.098 in |
Details
Item | Screwdriver |
Handle Color | Blue |
Shank Material | Alloy Steel |
Shank Shape | Hex |
Standards | ANSI, ASME |
Tip Style | Ball Hex |
Measurement Type | Metric |
Shank Finish | Black |
Tip Finish | Black |
Grip Style | Fluted |
Description
Screwdriver, Tip Size 0.098 in, Ball Hex, Fluted, Overall Length 5 1/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE De (CMMT43587)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80200D2B72360)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- EKLIND Screwdriver (91606)
- EKLIND Screwdriver (91616)
- EKLIND Screwdriver (91612)
- EKLIND Screwdriver (91603)
- EKLIND Screwdriver (91107)
- EKLIND Screwdriver (91109)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- Eklind Screwdrivers