Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91604
Zoro # G209944256
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 0.078 in
- Shank Length 2 11/16 in
- Overall Length 5 1/2 in
- Standards ANSI, ASME
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91604
- Zoro # G209944256
- UPC # 037516916044
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.078 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 2 15/16 in |
For Fastener Size | 0.078 in |
Details
Item | Screwdriver |
Standards | ANSI, ASME |
Shank Shape | Hex |
Tip Style | Ball Hex |
Handle Color | Blue |
Shank Material | Alloy Steel |
Tip Finish | Black |
Measurement Type | Metric |
Shank Finish | Black |
Grip Style | Fluted |
Description
Screwdriver, Tip Size 0.078 in, Ball Hex, Fluted, Overall Length 5 1/2 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=M06 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032062)
- MILWAUKEE TOOL Cordless Reciprocating Saw, w/Battery (48-11-1852, 2621-20)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.20mm (45835)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- EKLIND Screwdriver (91107)
- EKLIND Screwdriver (91616)
- EKLIND Fold Up Torx Key 7Pc (22571)
- EKLIND Screwdriver (91606)
- EKLIND Screwdriver (91112)
- EKLIND Screwdriver (91103)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-36)
- Eklind Screwdrivers and Nutdrivers