Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91603
Zoro # G109944141
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.059 in
- Shank Length 2 11/16 in
- Overall Length 5 1/2 in
- Standards ANSI, ASME
- Tip Style Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91603
- Zoro # G109944141
- UPC # 037516916037
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.059 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 2 15/16 in |
For Fastener Size | 0.059 in |
Details
Item | Screwdriver |
Standards | ANSI, ASME |
Tip Style | Ball Hex |
Handle Color | Blue |
Shank Shape | Hex |
Shank Material | Alloy Steel |
Shank Finish | Black |
Measurement Type | Metric |
Tip Finish | Black |
Grip Style | Fluted |
Description
Screwdriver, Tip Size 0.059 in, Ball Hex, Fluted, Overall Length 5 1/2 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .4 Hp Composite Angle Die Grinder (6255)
- TEKTON 3/8 Inch Combination Wrench (18255)
- MAGNET SOURCE Magnet Source 07210 Standard Handle Magnet, Steel (7210)
- PROTO 1/2" Drive, 950 Groove SAE Socket (JRR50095)
- EKLIND Screwdriver (91114)
- EKLIND Screwdriver (91112)
- EKLIND Screwdriver (91610)
- EKLIND Screwdriver (91616)
- EKLIND Fold Up Torx Key 7Pc (22571)
- EKLIND Precision Scwdrv Set 10P (92199)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (602-4-INS)
- Eklind Screwdrivers and Nutdrivers