Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91120
Zoro # G509944178
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16 in
- Shank Length 5 1/2 in
- Overall Length 9 3/4 in
- Tip Style Ball Hex
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91120
- Zoro # G509944178
- UPC # 037516911209
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 5 1/2 in |
Overall Length | 9 3/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 5/16 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Shank Shape | Hex |
Handle Color | Red |
Shank Material | Alloy Steel |
Standards | ANSI, ASME |
Tip Finish | Black |
Measurement Type | SAE |
Grip Style | Plain |
Shank Finish | Black |
Description
Screwdriver, Tip Size 5/16 in, Ball Hex, Plain, Overall Length 9 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 1-1/2 IN. FLEX SPACKLING KNIFE (4204)
- GARDNER BENDER Circuit Alert 8-20Awg (GST-70M)
- RUKO Twist drill DIN338, ground split, PK10 (214055)
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Overall Length: 5" (DWDP3/8)
- EKLIND Screwdriver (91112)
- EKLIND Screwdriver (91104)
- EKLIND Screwdriver (91612)
- EKLIND Screwdriver (91103)
- EKLIND Screwdriver (91107)
- EKLIND Screwdriver (91610)
- PERFORMANCE TOOL Phillips Round # 2 X 6 In Screwdriver # 2, W30964 (W30964)
- Eklind Screwdrivers