Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91114
Zoro # G109944097
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/32 in
- Shank Length 5 3/16 in
- Overall Length 8 3/4 in
- Handle Color Red
- Shank Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91114
- Zoro # G109944097
- UPC # 037516911148
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in |
Shank Length | 5 3/16 in |
Overall Length | 8 3/4 in |
Handle Length | 3 5/8 in |
For Fastener Size | 7/32 in |
Details
Item | Screwdriver |
Handle Color | Red |
Shank Material | Alloy Steel |
Standards | ANSI, ASME |
Tip Style | Ball Hex |
Shank Shape | Hex |
Shank Finish | Black |
Measurement Type | SAE |
Grip Style | Fluted |
Tip Finish | Black |
Description
Screwdriver, Tip Size 7/32 in, Ball Hex, Fluted, Overall Length 8 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- DIABLO Arbor Hex, w/Pilot, HSS, 1/2", 2 Adapter Nut (DHSAR500)
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- HYDE Joint Knife, Flexible, 5" W, Black/Silver (02750)
- EKLIND Screwdriver (91605)
- EKLIND Screwdriver (91110)
- EKLIND Screwdriver (91603)
- EKLIND Screwdriver (91106)
- EKLIND Screwdriver (91104)
- EKLIND Screwdriver (91602)
- DYNAMIC Tools #0 Precision Phillips® Screwdriver (D062807)
- Eklind Screwdrivers