Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91110
Zoro # G009944098
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/32 in
- Shank Length 5 3/16 in
- Overall Length 8 3/4 in
- Handle Length 3 5/8 in
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91110
- Zoro # G009944098
- UPC # 037516911100
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 5 3/16 in |
Overall Length | 8 3/4 in |
Handle Length | 3 5/8 in |
For Fastener Size | 5/32 in |
Details
Item | Screwdriver |
Shank Shape | Hex |
Handle Color | Red |
Standards | ANSI, ASME |
Tip Style | Ball Hex |
Shank Material | Alloy Steel |
Grip Style | Fluted |
Shank Finish | Black |
Tip Finish | Black |
Measurement Type | SAE |
Description
Screwdriver, Tip Size 5/32 in, Ball Hex, Fluted, Overall Length 8 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH L-RACK Tool Case, Plastic, Blue, 17-1/2 in W x 13-1/2 in D x 12 in H (L-RACK)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- STAR ASIA 16 Lb. Magnetic Pick Up Tool (11190)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- EKLIND Fold Up Torx Key 7Pc (22571)
- EKLIND Screwdriver (91120)
- EKLIND Screwdriver (91106)
- EKLIND Screwdriver (91109)
- EKLIND Screwdriver (91103)
- EKLIND Screwdriver (91108)
- WIHA Insulated Phillips Screwdriver #3 Round (32103)
- Eklind Screwdrivers and Nutdrivers