Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91106
Zoro # G209944263
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/32 in
- Shank Length 2 11/16 in
- Overall Length 5 1/2 in
- Shank Material Alloy Steel
- Handle Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91106
- Zoro # G209944263
- UPC # 037516911063
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 3 in |
For Fastener Size | 3/32 in |
Details
Item | Screwdriver |
Shank Material | Alloy Steel |
Tip Style | Ball Hex |
Shank Shape | Hex |
Standards | ANSI, ASME |
Handle Color | Red |
Tip Finish | Black |
Measurement Type | SAE |
Grip Style | Fluted |
Shank Finish | Black |
Description
Screwdriver, Tip Size 3/32 in, Ball Hex, Fluted, Overall Length 5 1/2 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Hackzall Blade-Fiberglass (49-00-5400)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- WARWOOD TOOL Round Track Punch, Handle 24" L, Taper 7"L (21922)
- DRILL AMERICA 24.00mm HSS 4 Flute Single End End Mill (DWC24MM-4FSE)
- EKLIND Screwdriver (91605)
- EKLIND Screwdriver (91120)
- EKLIND Screwdriver (91105)
- EKLIND Screwdriver (91114)
- EKLIND Screwdriver (91110)
- EKLIND Screwdriver (91112)
- GEARWRENCH #3 x 6" Phillips? Dual Material Screwdriver (80011H)
- Eklind Screwdrivers