Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91103
Zoro # G409944209
original price:
$2.35
6% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.05 in
- Shank Length 2 11/16 in
- Overall Length 5 1/2 in
- Tip Style Ball Hex
- Standards ANSI, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91103
- Zoro # G409944209
- UPC # 037516911032
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.05 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 3 in |
For Fastener Size | 0.05 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Standards | ANSI, ASME |
Shank Material | Alloy Steel |
Shank Shape | Hex |
Tip Finish | Black |
Grip Style | Fluted |
Measurement Type | SAE |
Shank Finish | Black |
Description
Screwdriver, Tip Size 0.05 in, Ball Hex, Fluted, Overall Length 5 1/2 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 8 (5-144)
- MITUTOYO Micrometer Head (148-502)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4)
- EKLIND Screwdriver (91603)
- EKLIND Screwdriver (91605)
- EKLIND General Purpose Ball End Hex Screwdriver 7/64 in Hex (91107)
- EKLIND Fold Up Torx Key 7Pc (22571)
- EKLIND Screwdriver (91616)
- EKLIND Screwdriver (91604)
- VESSEL MEGADORA Screwdriver No.900 -5.5x75 (900S5575)
- Eklind Screwdrivers