Shop All Hex Key Sets
Eklind
SAE T-Shape, Hex Key Set
Mfr # EKL51610
Zoro # G3334538
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Handle Type T-Shape
- Tip Size 5/32"
- Finish Black
- Grip Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # EKL51610
- Zoro # G3334538
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/32" |
Details
Item | Cushion Grip T-Handle Hex Key 5/32In.,6I |
Measurement Type | SAE |
Handle Type | T-Shape |
Finish | Black |
Grip Style | Cushion |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | T |
Description
Cushion Grip T-Handle Hex Key 5/32In.,6I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- KD TOOLS Female 1/4" x 3/8" M Adapter (81127)
- AMPG Transfer Screw Set, 3/8-16 (ZTP3816)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- EKLIND 9 Piece SAE Ergo-Fold Hex Key Set (25911)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 (17609)
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 (10222)
- EKLIND 8PC THandle HexKey Set (53168)
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11807 (11807)
- Eklind Wrenches