Shop All Hex Keys
Eklind
SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK
Mfr # 16209
Zoro # G4395711
original price:
$4.59
9% off
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 51/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 4 in |
Handle Length | 51/64 in |
Tip Size | 9/64" |
Long Arm Length | 3 15/16 in |
Short Arm Length | 51/64 in |
Length Family | Long |
Handle-Length | 51/64" |
Short-Arm-Length | 51/64" |
Arm-Length | 4" |
Long-Arm-Length | 3-15/16" |
Description
Hex Key, Tip Size 9/64 in, Long Arm Length 3 15/16 in, Short Arm Length 51/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- ESTWING 20 OZ Masons Hammer (E3-20BLC)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (16232)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (16203)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (16204)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (16105)
- EKLIND HEX KEY PWR TBALL 4MM 9"" (64840)
- WIHA TorxPlus® T-Handle IP25 (36472)
- Eklind Hex Keys & Hex Key Sets