Shop All Hex Keys
Eklind
SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short
Mfr # 15256
Zoro # G3112191
original price:
$30.79
29% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12 3/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 3/8 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 12 3/4 in |
Handle Length | 2 3/8 in |
Tip Size | 7/8" |
Long Arm Length | 12 3/4 in |
Length Family | Long |
Short Arm Length | 2 3/8 in |
Length | 12.8" |
Handle-Length | 2-3/8" |
Short-Arm-Length | 2-3/8" |
Arm-Length | 12-3/4" |
Long-Arm-Length | 12-3/4" |
Description
Hex Key, Tip Size 7/8 in, Long Arm Length 12 3/4 in, Short Arm Length 2 3/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HACKZALL Blade Set -10 PC (49-22-0220)
- GEARWRENCH 2 Piece 1/2" Ratcheting Wrench to Bit Driver Adapter Set (9535D)
- DYNAMIC Tools 2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025564)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 14 1/4 in Long, 2 5/8 in Short (15264)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (15220)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- EKLIND HEX KEY L LONG ARM 3/32"" (14206)
- EKLIND Hex Key Set 13Pc Lng Arm (10213)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15205)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (16206)
- Eklind Hex Keys & Hex Key Sets