Shop All Hex Keys
Eklind
SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK
Mfr # 16107
Zoro # G4395544
product price: $2.75
/pk 10, $0.28/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 1/8 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 43/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 1/8 in |
Handle Length | 43/64 in |
Tip Size | 7/64" |
Short Arm Length | 45/64 in |
Long Arm Length | 2 1/8 in |
Length Family | Short |
Short-Arm-Length | 45/64" |
Arm-Length | 2-1/8" |
Long-Arm-Length | 2-1/8" |
Handle-Length | 43/64" |
Description
The EKLIND 16107 SAE Plain Hex Key is a versatile tool that you can rely on. It has an alloy steel blade and handle, which makes it sturdy and durable. The hex key has a plain handle for easy gripping. It has an arm length of 2 1/8 in., which allows you to work in tight spaces. Made of alloy steel, the hex key offers superior strength and durability. With its chrome finish, this hex key resists corrosion for longer life. The EKLIND 7/64" Hex Key is the convenient tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Extension - 1-1/2 (3402)
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE3)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 8-32 (7551-2)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (16110)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (16120)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (16108)
- EKLIND Eklind Tool 269-51912 3-16 Inch X 9 Inch T-Handle Hexkey W-Cushion G (269-51912)
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 7 1/4 in Long, 2 1/8 in Short (15148)
- EKLIND 3mm Hex Key, Tip Size (54930)
- VEGA Hex Ball L-Key (Long), 5/64 (HB0564L)
- Eklind Hex Keys