Shop All Hex Keys
Eklind
SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short
Mfr # 16228
Zoro # G4395781
original price:
$6.17
30% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 1/2 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 1/2 in |
Handle Length | 1 1/2 in |
Tip Size | 7/16" |
Short Arm Length | 1 1/2 in |
Length Family | Long |
Long Arm Length | 7 1/2 in |
Handle-Length | 1-1/2" |
Arm-Length | 7-1/2" |
Long-Arm-Length | 7-1/2" |
Short-Arm-Length | 1-1/2" |
Description
Hex Key, Tip Size 7/16 in, Long Arm Length 7 1/2 in, Short Arm Length 1 1/2 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Red Bottom (TSF-48108-BLURD)
- MILWAUKEE TOOL 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (48-22-9038)
- HANSEN Fractional Socket Tray for 1/2" Drive Sockets, Orange (1205)
- GATOR TOOLS Gator Tools 30" GatorLoy Tapered (GF10812)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (16224)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (16204)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (16212)
- EKLIND SAE Plain Torx(R) Key, 3/8" Tip Size, 4 1/4 in Long, 1 3/8 in Short, 5 PK (15124)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15915)
- WIHA Metric Comfort Grip T-Handle Hex Key, 3 mm Tip Size (33405)
- Eklind Hex Keys & Hex Key Sets