Shop All Hex Keys
Eklind
SAE Plain Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short
Mfr # 15240
Zoro # G2603212
original price:
$9.82
13% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 3/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 7/8 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 9 3/4 in |
Handle Length | 1 7/8 in |
Tip Size | 5/8" |
Long Arm Length | 9 3/4 in |
Short Arm Length | 1 7/8 in |
Length Family | Long |
Arm-Length | 9-3/4" |
Short-Arm-Length | 1-7/8" |
Long-Arm-Length | 9-3/4" |
Handle-Length | 1-7/8" |
Description
If you are looking for a hex key that will stand up to the demands of your job, the EKLIND 15240 SAE Plain Hex Key is an excellent choice. Made of alloy steel, this hex key has a black oxide finish and plain handle. The alloy steel arm measures 9 3/4 in. long and 1 7/8 in. short, with a 5/8" tip size. The tool has a steel handle with a plain shape and steel handle length of 1 7/8 in.. With its black oxide finish and alloy steel construction, the EKLIND Hex Key is built to last through years of use on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm (102100200)
- PROTO 1/2 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5326)
- MARSON Nosepiece, 3/16 In (39129)
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 (15003)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short (15236)
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short (15256)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (15210)
- EKLIND L-Handle Hex Key4.5Mm L (14609)
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short (15140)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short (19205)
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- Eklind Hex Keys & Hex Key Sets