Shop All Hex Keys
Eklind
SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK
Mfr # 16205
Zoro # G4395675
original price:
$3.35
10% off
new price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 13/64 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 19/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 13/64 in |
Handle Length | 19/32 in |
Tip Size | 5/64" |
Length Family | Long |
Short Arm Length | 39/64 in |
Long Arm Length | 3 3/16 in |
Long-Arm-Length | 3-3/16" |
Arm-Length | 3-13/64" |
Handle-Length | 19/32" |
Short-Arm-Length | 39/64" |
Description
Hex Key, Tip Size 5/64 in, Long Arm Length 3 3/16 in, Short Arm Length 39/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-72 HSS Plug Hand Tap (DWTST1/4-72P)
- KO-KEN Socket 10mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-10)
- VIM PRODUCTS 14 DR SPRINGLOADED CROWFOOT WRENCH 5 12 mm (VIMSCF14)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (16224)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (16206)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (16212)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- EKLIND 14mm Long Series Hex-L® Key (15628)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (16209)
- MIDWEST FASTENER 3/16" Steel Short Arm Hex Wrenches 15PK (60446)
- Eklind Hex Keys & Hex Key Sets