Shop All Hex Keys
Eklind
SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK
Mfr # 16105
Zoro # G4395526
product price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 1 7/8 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 19/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 7/8 in |
Handle Length | 19/32 in |
Tip Size | 5/64" |
Long Arm Length | 1 15/16 in |
Length Family | Short |
Short Arm Length | 39/64 in |
Long-Arm-Length | 1-15/16" |
Short-Arm-Length | 39/64" |
Handle-Length | 19/32" |
Arm-Length | 1-7/8" |
Description
Hex Key, Tip Size 5/64 in, Long Arm Length 1 15/16 in, Short Arm Length 39/64 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4565)
- ROTOZIP ROTOZIP RZ-BITSET1 Drill Bit Set, 5-Piece (RZ-BITSET1)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 3/4 (52448)
- STARRETT 20mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH020M-G)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK (16104)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (16120)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (16107)
- EKLIND SAE Plain Double-Ball-Hex Key, 7/32" Tip Size, 6 31/64 in Long, 31/64 in Short (19214)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- EKLIND Metric Plain Hex Key, 22 mm Tip Size, 7 11/16 in Long, 3 1/16 in Short (15544)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/8 in Short (J46205)
- Eklind Hex Keys & Hex Key Sets