Shop All Hex Keys
Eklind
SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK
Mfr # 16110
Zoro # G4395571
product price: $3.85
/pk 10, $0.39/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 1/2 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 53/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 1/2 in |
Handle Length | 53/64 in |
Tip Size | 5/32" |
Length Family | Short |
Long Arm Length | 2 1/2 in |
Short Arm Length | 27/32 in |
Arm-Length | 2-1/2" |
Handle-Length | 53/64" |
Long-Arm-Length | 2-1/2" |
Short-Arm-Length | 27/32" |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 2 1/2 in, Short Arm Length 27/32 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 Drop Forged CClamp (CM80)
- DEWALT 20V 1/4" Hex (1) Mfr. No. DCF885 1/4" Impact Driver; Belt Hook (DCF885B)
- AJAX TOOL WORKS Pneumatic Bit, Rivet Cutter, .401 Shank Tu (AJXA912)
- KLEIN TOOLS Weaved Flexible Eye Pulling Grips, 13-Inch (KPM050)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (16103)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (16109)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (15136)
- EKLIND 3/16" Pwr T Hex Key (61612)
- EKLIND T-Handle Hex Key 8Pc (33168)
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- Eklind Hex Keys & Hex Key Sets