Shop All Hex Keys
Eklind
SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK
Mfr # 16120
Zoro # G4395614
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/4 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 3/4 in |
Handle Length | 1 1/4 in |
Tip Size | 5/16" |
Long Arm Length | 3 3/4 in |
Length Family | Short |
Short Arm Length | 1 1/4 in |
Arm-Length | 3-3/4" |
Long-Arm-Length | 3-3/4" |
Handle-Length | 1-1/4" |
Short-Arm-Length | 1-1/4" |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 3 3/4 in, Short Arm Length 1 1/4 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS DHandle Drill, ToolKit Bare Tool, 12 Chuck, 3JawKey Chuck, 550 RPM, 1 hp, 90 PSI Air, 14 NP (1466)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 2 Pockets (54180)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (16106)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK (16104)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (15220)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- PROTO Metric L Key, 6 mm Tip Size, 3 15/32 in Long, 31 mm Short (J46318)
- Eklind Hex Keys & Hex Key Sets