Shop All Hex Keys
Eklind
SAE Plain Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK
Mfr # 16216
Zoro # G4395754
original price:
$11.89
10% off
new price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 1/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 1/4 in |
Handle Length | 1 1/8 in |
Tip Size | 1/4" |
Long Arm Length | 5 1/4 in |
Length Family | Long |
Short Arm Length | 1 1/8 in |
Arm-Length | 5-1/4" |
Long-Arm-Length | 5-1/4" |
Short-Arm-Length | 1-1/8" |
Handle-Length | 1-1/8" |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 5 1/4 in, Short Arm Length 1 1/8 in, Chrome, Length Family Long, Tamper Resistant Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-24)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (16203)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (16232)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- EKLIND 7/32" Tip Size, 2 3/4 in Long, 6 PK (87860)
- EKLIND Ergonomic 6 mm Tip Size, 9 in Long (64960)
- Eklind Wrenches