Shop All Hex Keys
Eklind
SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK
Mfr # 15204
Zoro # G3244552
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 9/16 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 in |
Handle Length | 9/16 in |
Tip Size | 1/16" |
Long Arm Length | 3 in |
Short Arm Length | 9/16 in |
Length Family | Long |
Long-Arm-Length | 3" |
Handle-Length | 9/16" |
Arm-Length | 3" |
Short-Arm-Length | 9/16" |
Description
Hex Key, Tip Size 1/16 in, Long Arm Length 3 in, Short Arm Length 9/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- BETA Fiberglass Folding Ruler, 2mx17mm (016900220)
- ILC Replacement for Makita 6070d Battery (6070D)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (15214)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (15206)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15203)
- EKLIND Torx(R) Plain Torx(R) Key, T8 Tip Size, 3 5/32 in Long, 39/64 in Short (15908)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 9 in Long, 6 in Short (51920)
- Eklind Hex Keys & Hex Key Sets