Shop All Hex Keys
Eklind
SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short
Mfr # 19209
Zoro # G9971087
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5 1/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 51/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 1/64 in |
Handle Length | 51/64 in |
Tip Size | 9/64" |
Length Family | Long |
Short Arm Length | 11/32 in |
Long Arm Length | 5 7/64 in |
Long-Arm-Length | 5-7/64" |
Arm-Length | 5-1/64" |
Short-Arm-Length | 11/32" |
Handle-Length | 51/64" |
Description
The Eklind 19209 SAE Plain Double-Ball-Hex Key is the perfect tool for getting into tight spaces. It has a plain handle, making it easier to grip. The double ball design of this hex key gives you greater control and comfort while working with small fasteners. Made from alloy steel, the hex key has a black oxide finish for enhanced durability. This 5 7/64 in long tool is made of alloy steel and features an alloy steel handle. When you need to work on tight spaces, equip yourself with the Eklind Alloy Steel Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38514)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-20 (T/A54737)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2500 RPM, 57 nm, 1 hp, (SSD10P25P)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 12.50mm (46498)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/16" Tip Size, 7 35/64 in Long, 39/64 in Short (19220)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/32" Tip Size, 4 5/32 in Long, 19/64 in Short (19206)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/4" Tip Size, 6 13/16 in Long, 15/32 in Short (19216)
- EKLIND Ergonomic 4 mm Tip Size, 9 in Long (64940)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (16110)
- EKLIND HEX KEY THDL 1/8""9"" CUSH (51908)
- BETA T-Handle Wrench w/Swivel, 12mm (009520012)
- Eklind Hex Keys & Hex Key Sets