Shop All Hex Keys
Eklind
SAE Plain Double-Ball-Hex Key, 7/32" Tip Size, 6 31/64 in Long, 31/64 in Short
Mfr # 19214
Zoro # G9971053
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 31/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 31/64 in |
Handle Length | 3/8 in |
Tip Size | 7/32" |
Length Family | Long |
Long Arm Length | 6 31/64 in |
Short Arm Length | 31/64 in |
Arm-Length | 6-31/64" |
Short-Arm-Length | 31/64" |
Handle-Length | 3/8" |
Long-Arm-Length | 6-31/64" |
Description
The EKLIND 19214 SAE Plain Double-Ball-Hex Key is the tool you need to work with hex nuts and bolts. This hex key has a length of 6 31/64 in. and a 7/32" tip size. It features an alloy steel blade that is strong, durable, and resists corrosion. The handle is made of alloy steel, making it tough enough to withstand heavy use. It has a plain handle design for easy gripping while working on fasteners. The EKLIND Hex Key is the dependable tool you can rely on when tightening or loosening bolts and screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-09)
- IGAGING Smart Anglecube Digital Protractor - 35-2269 (35-2269)
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/8" Tip Size, 4 3/4 in Long, 21/64 in Short (19208)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short (19205)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/16" Tip Size, 7 35/64 in Long, 39/64 in Short (19220)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/4" Tip Size, 6 13/16 in Long, 15/32 in Short (19216)
- EKLIND Hex Keyl12Mm Long Arm (14624)
- EKLIND Hex Key Set Met&Sae 16Pc (25016)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- Eklind Wrenches