Shop All Hex Keys
Eklind
SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short
Mfr # 19205
Zoro # G9971123
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 29/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 19/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 29/32 in |
Handle Length | 19/32 in |
Tip Size | 5/64" |
Long Arm Length | 3 29/32 in |
Short Arm Length | 9/32 in |
Length Family | Long |
Handle-Length | 19/32" |
Long-Arm-Length | 3-29/32" |
Arm-Length | 3-29/32" |
Short-Arm-Length | 9/32" |
Description
This EKLIND 19205 SAE Plain Double-Ball-Hex Key is a durable tool that will help you to tighten and loosen hex bolts and nuts. The black oxide finish protects the alloy steel blade from corrosion. It has a plain handle made of alloy steel, with an arm length of 3 29/32 in. The double ball hex shape makes it easy to apply torque in tight spaces. You can rely on this EKLIND 19205 SAE Plain Double-Ball Hex Key to help you tackle your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- SUNEX Screwdriver Set, Combination, 8 pcs. (118SS)
- WIHA Insulated Tool Set, 25 pc. (32879)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M8, 16mm, PK12 (50208)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/8" Tip Size, 4 3/4 in Long, 21/64 in Short (19208)
- EKLIND SAE Plain Double-Ball-Hex Key, 7/32" Tip Size, 6 31/64 in Long, 31/64 in Short (19214)
- EKLIND Power-T Hex Key 9" Arm 3/16" (61912)
- EKLIND Torx(R) Plain Torx(R) Key, T9 Tip Size, 3 1/4 in Long, 39/64 in Short (15709)
- EKLIND Power-T Hex Key 9" Arm 2mm (64920)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- Eklind Wrenches