Shop All Hex Keys
Eklind
SAE Plain Double-Ball-Hex Key, 5/32" Tip Size, 5 15/32 in Long, 3/8 in Short
Mfr # 19210
Zoro # G9971071
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5 15/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 53/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 15/32 in |
Handle Length | 53/64 in |
Tip Size | 5/32" |
Long Arm Length | 5 15/32 in |
Short Arm Length | 3/8 in |
Length Family | Long |
Short-Arm-Length | 3/8" |
Arm-Length | 5-15/32" |
Handle-Length | 53/64" |
Long-Arm-Length | 5-15/32" |
Description
The Eklind 19210 SAE Plain Double-Ball-Hex Key is the perfect tool for working with hexagonal fasteners. It has a black oxide finish and double ball handle, which allows you to work in tight spaces. The black oxide finish makes this tool resistant to corrosion. The double ball handle provides excellent grip and maximum comfort when working in tight spaces. This 5/32" tip size hex key has an arm length of 5 15/32 in., allowing you to reach into deep or narrow openings where other tools cannot fit. The Eklind Hex Key is ideal for professionals who need to tighten or loosen hexagonal fasteners on a regular basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Flare Nut Wrench, 13/16" (RFW-26)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes (1410107608)
- DRILL AMERICA 27/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X27/64)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53353D2B154775)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/8" Tip Size, 4 3/4 in Long, 21/64 in Short (19208)
- EKLIND SAE Plain Double-Ball-Hex Key, .050" Tip Size, 3 3/32 in Long, 1/4 in Short (19203)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/4" Tip Size, 6 13/16 in Long, 15/32 in Short (19216)
- EKLIND 3/4" Long Series Hex-L® Key (15248)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (18209)
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short (15256)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- Eklind Hex Keys