Shop All Hex Keys
Eklind
SAE Plain Double-Ball-Hex Key, 3/32" Tip Size, 4 5/32 in Long, 19/64 in Short
Mfr # 19206
Zoro # G9971114
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 5/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 43/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 4 5/32 in |
Handle Length | 43/64 in |
Tip Size | 3/32" |
Short Arm Length | 19/64 in |
Long Arm Length | 4 5/32 in |
Length Family | Long |
Handle-Length | 43/64" |
Short-Arm-Length | 19/64" |
Long-Arm-Length | 4-5/32" |
Arm-Length | 4-5/32" |
Description
The EKLIND 19206 SAE Plain Double-Ball-Hex Key is a high quality tool that is easy to use. The handle length and material are just right for the job, making it comfortable to hold and durable. Made of alloy steel, this hex key has a black oxide finish for added protection against corrosion. This hex key features an arm length of 4 5/32 in., which allows you to reach bolts in tight spaces easily. The double ball end makes it possible to turn fasteners with a wrench or socket without having to reposition the hex key. The EKLIND 19206 SAE Plain Double-Ball Hex Key will give you all the leverage you need when working on your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- IRWIN Skt Adptr, Steel, 1/4 in, 3/8 in (IWAF26238)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33236)
- WESTWARD Combination Wrench, SAE, 7/8in Size (1EYH9)
- EKLIND SAE Plain Double-Ball-Hex Key, 7/32" Tip Size, 6 31/64 in Long, 31/64 in Short (19214)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short (19205)
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short (19209)
- EKLIND HEX KEY T HNDL8PC9""CUSHN (53198)
- EKLIND Torx(R) Plain Ball Hex Key, T50 Tip Size, 6 in Long, 1 1/4 in Short (15050)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- Eklind Wrenches