Shop All Hex Keys
Eklind
SAE Plain Double-Ball-Hex Key, 1/16" Tip Size, 3 1/2 in Long, 17/64 in Short
Mfr # 19204
Zoro # G9971132
original price:
$2.15
9% off
new price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 1/2 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 1/2 in |
Handle Length | 1/2 in |
Tip Size | 1/16" |
Length Family | Long |
Long Arm Length | 3 1/2 in |
Short Arm Length | 17/64 in |
Short-Arm-Length | 17/64" |
Long-Arm-Length | 3-1/2" |
Arm-Length | 3-1/2" |
Handle-Length | 1/2" |
Description
Hex Key, Tip Size 1/16 in, Long Arm Length 3 1/2 in, Short Arm Length 17/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- PELICAN Black Protective Case, 28.87"L x 16.77"W x 9.1"D (016050-0011-110)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (27858RPB113505)
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short (19209)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/16" Tip Size, 7 35/64 in Long, 39/64 in Short (19220)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 7 49/64 in Long, 1 3/8 in Short (19716)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (15228)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short (15236)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- Eklind Wrenches