Shop All Hex Keys
Eklind
SAE Plain Double-Ball-Hex Key, .050" Tip Size, 3 3/32 in Long, 1/4 in Short
Mfr # 19203
Zoro # G9971141
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 1/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 1/64 in |
Handle Length | 1/2 in |
Tip Size | .050" |
Short Arm Length | 1/4 in |
Long Arm Length | 3 3/32 in |
Length Family | Long |
Long-Arm-Length | 3-3/32" |
Arm-Length | 3-1/64" |
Short-Arm-Length | 1/4" |
Handle-Length | 1/2" |
Description
Hex Key, Tip Size .050 in, Long Arm Length 3 3/32 in, Short Arm Length 1/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 160 Drill Index Edp 10600 (HUT60)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- TOLSEN 24 Aluminum Pipe Wrench Jaw Drop-Forged with High Quality CrMo Steel, Aluminum Alloy Body (10225)
- RICHELIEU HARDWARE 2 1/16-inch (52 mm) Bi-Metal Hole Saw (922911)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/16" Tip Size, 3 1/2 in Long, 17/64 in Short (19204)
- EKLIND SAE Plain Double-Ball-Hex Key, 7/32" Tip Size, 6 31/64 in Long, 31/64 in Short (19214)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/32" Tip Size, 4 5/32 in Long, 19/64 in Short (19206)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short, 5 PK (18236)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- EKLIND Eklind Tool 269-60811 11 Key Ball Power T Keyset In Vinyl Pouch 9 Incharm (269-60811)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- Eklind Wrenches