Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 7/8" Tip Size, 13 7/8 in Long, 3 1/32 in Short
Mfr # 18256
Zoro # G3317596
original price:
$72.44
17% off
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12 3/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 3/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 12 3/4 in |
Handle Length | 2 3/8 in |
Tip Size | 7/8" |
Long Arm Length | 13 7/8 in |
Length Family | Long |
Short Arm Length | 3 1/32 in |
Long-Arm-Length | 13-7/8" |
Handle-Length | 2-3/8" |
Short-Arm-Length | 3-1/32" |
Arm-Length | 12-3/4" |
Description
Hex Key, Tip Size 7/8 in, Long Arm Length 13 7/8 in, Short Arm Length 3 1/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Pliers Linesman 7 Jaw Capacity 1-1/4 Jaw Length 1-1/4 Jaw Thick 7/16 (72555)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- HAKKO/CHP Very Fine Point Tweezer, Tapered (5-SA)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/64)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (18214)
- EKLIND SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (18248)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- EKLIND HEX KEY PWR TBALL 5MM 9"" (64850)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- EKLIND Power-T Hex Key 9" Arm 2mm (64920)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (15207)
- Eklind Hex Keys