Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short
Mfr # 19307
Zoro # G5411743
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 9/16 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 43/64 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 9/16 in |
Handle Length | 43/64 in |
Tip Size | 7/64" |
Length Family | Long |
Short Arm Length | 45/64 in |
Long Arm Length | 4 13/32 in |
Sizes Included | 7/64" |
Short-Arm-Length | 45/64" |
Handle-Length | 43/64" |
Arm-Length | 3-9/16" |
Long-Arm-Length | 4-13/32" |
Description
Hex Key, Tip Size 7/64 in, Long Arm Length 4 13/32 in, Short Arm Length 45/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #2 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL72)
- WESTWARD Impact Socket Set, 1/2 in Drive, Metric, Black Oxide, 26-Piece (4PRG7)
- OTC Threaded Adapter Set, Includes (6) (8044)
- EAZYPOWER Damaged Screw Remover, No.0 to No.4, PK5 (82681)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 6 5/32 in Long, 15/16 in Short (19312)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- EKLIND SAE Plain Ball Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short, 5 PK (18232)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- EKLIND 7/8" Long Series Hex-L® Key (15256)
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- Eklind Wrenches