Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short, 4 PK
Mfr # 61814
Zoro # G2840573
product price: $15.99
/pk 4, $4.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 4 in |
Tip Size | 7/32" |
Length Family | Long |
Short Arm Length | 4 in |
Long Arm Length | 9 in |
Short-Arm-Length | 4" |
Arm-Length | 9" |
Long-Arm-Length | 9" |
Handle-Length | 4" |
Description
Hex Key, Tip Size 7/32 in, Long Arm Length 9 in, Short Arm Length 4 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (425079)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61809)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61810)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short, 4 PK (61812)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- EKLIND 6mm Ball End Long Arm L-Key (18612)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- KNIPEX SAE Universal Key Square, Triangular, Two-Way Key, Step-Like Square, Half-moon Key (00 11 06 V01)
- Eklind Hex Keys