Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 7/32" Tip Size, 6 31/64 in Long, 1 1/32 in Short
Mfr # 19314
Zoro # G5371931
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 7/8 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 3/8 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 7/8 in |
Handle Length | 3/8 in |
Tip Size | 7/32" |
Length Family | Long |
Short Arm Length | 1 1/32 in |
Long Arm Length | 6 31/64 in |
Sizes Included | 7/32" |
Arm-Length | 4-7/8" |
Handle-Length | 3/8" |
Short-Arm-Length | 1-1/32" |
Long-Arm-Length | 6-31/64" |
Description
Hex Key, Tip Size 7/32 in, Long Arm Length 6 31/64 in, Short Arm Length 1 1/32 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/8" (09803)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- EKLIND Eklind Tool 69218 Hex Key Combo Set Large - 18 Pieces- pack of 6 (20001)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 4 19/64 in Long, 1 35/64 in Short, 5 PK (15520)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15715)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- Eklind Hex Keys