Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short, 5 PK
Mfr # 18240
Zoro # G2756747
product price: $58.39
/pk 5, $11.68/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 3/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 7/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9 3/4 in |
Handle Length | 1 7/8 in |
Tip Size | 5/8" |
Length Family | Long |
Short Arm Length | 1 7/8 in |
Long Arm Length | 9 3/4 in |
Short-Arm-Length | 1-7/8" |
Handle-Length | 1-7/8" |
Long-Arm-Length | 9-3/4" |
Arm-Length | 9-3/4" |
Description
Hex Key, Tip Size 5/8 in, Long Arm Length 9 3/4 in, Short Arm Length 1 7/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- VEGA Phillips Square-Driv 2-2 Power Bit x 2-3 (170PSD22)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (18224)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (18207)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15710)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/8" Tip Size, 4 3/4 in Long, 21/64 in Short (19208)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (15209)
- GOURMETGALLEY Master Mechanic Torx Screwdr Set; 5 Piece (GO138686)
- Eklind Wrenches