Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short
Mfr # 19310
Zoro # G5372604
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 15/32 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 53/64 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 15/32 in |
Handle Length | 53/64 in |
Tip Size | 5/32" |
Long Arm Length | 5 29/64 in |
Length Family | Long |
Short Arm Length | 27/32 in |
Sizes Included | 5/32" |
Arm-Length | 5-15/32" |
Handle-Length | 53/64" |
Long-Arm-Length | 5-29/64" |
Short-Arm-Length | 27/32" |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 5 29/64 in, Short Arm Length 27/32 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 3 5/16 in Long, 1 1/16 in Short (WH-1/4)
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 6 5/32 in Long, 15/16 in Short (19312)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (16608)
- EKLIND Hex Key Mm Set L 7Pc (69205)
- EKLIND HEX KEY PWR TBALL 6MM 9"" (64860)
- HHIP S25 25mm Hex Key Wrench (2100-1086)
- Eklind Hex Keys