Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short
Mfr # 19320
Zoro # G5372507
original price:
$5.46
12% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/4 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 1 1/4 in |
Tip Size | 5/16" |
Long Arm Length | 7 9/16 in |
Length Family | Long |
Short Arm Length | 1 1/4 in |
Sizes Included | 5/16" |
Arm-Length | 6" |
Long-Arm-Length | 7-9/16" |
Handle-Length | 1-1/4" |
Short-Arm-Length | 1-1/4" |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 7 9/16 in, Short Arm Length 1 1/4 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-732 Button Handle, 1 3/4" Aluminum, 10 Foot (12-732)
- STABILA Level Case, 96" (30030)
- WILTON Combination Vise, 13-51/64" L, 7-1/2" H (675U)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-07-09)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short (19324)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (18610)
- EKLIND Torx Key 8Pc T8-T40 (25581)
- EKLIND Hex Key L 3Mm Long Arm (14606)
- PROTO Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short (J46302)
- Eklind Wrenches