Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short
Mfr # 19324
Zoro # G5372665
original price:
$8.29
17% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 8 1/2 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 3/8 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8 1/2 in |
Handle Length | 1 3/8 in |
Tip Size | 3/8" |
Length Family | Long |
Short Arm Length | 1 3/8 in |
Long Arm Length | 8 1/2 in |
Sizes Included | 3/8" |
Long-Arm-Length | 8-1/2" |
Short-Arm-Length | 1-3/8" |
Handle-Length | 1-3/8" |
Arm-Length | 8-1/2" |
Description
Hex Key, Tip Size 3/8 in, Long Arm Length 8 1/2 in, Short Arm Length 1 3/8 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® LBB-10B 18MM HD Ultra-Sharp Black Snap-Off Black Blade (10 Pack) (9070)
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- STANLEY 6 in. Hacksaw Black/Yellow 1 pc (STHT14037)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 6 31/64 in Long, 1 1/32 in Short (19314)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short, 10 PK (15605)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 2 1/8 in Long, 45/64 in Short (16815)
- EKLIND Ergonomic 1/4" Tip Size, 9 in Long (61916)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- Eklind Hex Keys