Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK
Mfr # 18206
Zoro # G2836583
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 43/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 3/8 in |
Handle Length | 43/64 in |
Tip Size | 3/32" |
Length Family | Long |
Short Arm Length | 21/32 in |
Long Arm Length | 3 3/8 in |
Long-Arm-Length | 3-3/8" |
Handle-Length | 43/64" |
Short-Arm-Length | 21/32" |
Arm-Length | 3-3/8" |
Description
Hex Key, Tip Size 3/32 in, Long Arm Length 3 3/8 in, Short Arm Length 21/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO QUICK CHANGE RETRACT KNIFE (PO10-499)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38221)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9BA03)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (18214)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (18216)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (18212)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18604)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (16205)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (15116)
- Eklind Hex Keys & Hex Key Sets