Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 3/16" Tip Size, 6 5/32 in Long, 15/16 in Short
Mfr # 19312
Zoro # G5371922
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 5/32 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 5/32 in |
Handle Length | 1 in |
Tip Size | 3/16" |
Length Family | Long |
Long Arm Length | 6 5/32 in |
Short Arm Length | 15/16 in |
Sizes Included | 3/16" |
Short-Arm-Length | 15/16" |
Arm-Length | 6-5/32" |
Long-Arm-Length | 6-5/32" |
Handle-Length | 1" |
Description
Hex Key, Tip Size 3/16 in, Long Arm Length 6 5/32 in, Short Arm Length 15/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 62-343 Edger Curvend 6X3 3/8"r 1/2"l Comfort Grip Handle (62-343)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 74 in W x 35 in D x 64 in H (2-685990-01)
- IRWIN BIT DRILL FORSTNER 1/2"" (1966896)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short (19324)
- EKLIND Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short (15907)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18620)
- EKLIND 1.5mm Ball End Long Arm L-Key (18603)
- RIDGID 31305 9-1/2in Offset Hex Wrench - Model E-110 (31305-RIDGID)
- Eklind Hex Keys & Hex Key Sets