Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short
Mfr # 19308
Zoro # G5372586
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 3/4 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 3/4 in |
Handle Length | 3/4 in |
Tip Size | 1/8" |
Short Arm Length | 3/4 in |
Long Arm Length | 4 3/4 in |
Length Family | Long |
Sizes Included | 1/8" |
Short-Arm-Length | 3/4" |
Long-Arm-Length | 4-3/4" |
Arm-Length | 3-3/4" |
Handle-Length | 3/4" |
Description
The EKLIND 19308 SAE Plain Ball Hex Key is the perfect tool for hexagon bolts. It is a quality product that offers ease of use and convenience. The ball end allows you to access tight spaces easily, without having to reposition the wrench. Made of alloy steel, this hex key has a chrome finish that gives it a sleek look. This 1/8" tip size hex key has an arm length of 3 3/4 in., with a handle length of 3/4 in. and a gray handle color. Whether you are looking for high performance or value for money, the EKLIND SAE Plain Ball Hex Key will exceed your expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- QEP Trowel, 11inL, 4 1/2inW, SS (49916-12)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D210-6C)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (15612)
- EKLIND SAE Plain Double-Ball-Hex Key, .050" Tip Size, 3 3/32 in Long, 1/4 in Short (19203)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (15608)
- MIDWEST FASTENER 7/64" Steel Long Arm Hex Wrenches 10PK (67883)
- Eklind Hex Keys