Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short
Mfr # 19316
Zoro # G5409871
original price:
$3.34
11% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 1/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/8 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 1/4 in |
Handle Length | 1 1/8 in |
Tip Size | 1/4" |
Short Arm Length | 1 1/8 in |
Length Family | Long |
Long Arm Length | 6 13/16 in |
Sizes Included | 1/4" |
Arm-Length | 5-1/4" |
Handle-Length | 1-1/8" |
Long-Arm-Length | 6-13/16" |
Short-Arm-Length | 1-1/8" |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 6 13/16 in, Short Arm Length 1 1/8 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short (JTH4E10)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5mm (54950)
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- REGAL CUTTING TOOLS 3/8-28 NS Hand Tap H3 4 Flt Taper (011977AS)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 29/32 in Long, 39/64 in Short (19305)
- EKLIND Metric Plain Hex Key, 22 mm Tip Size, 7 11/16 in Long, 3 1/16 in Short (15544)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short (54950)
- EKLIND T-Handle Hex Key 5/16", 6" Cushion Grip (51620)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- Eklind Hex Keys