Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short
Mfr # 19304
Zoro # G5372552
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 9/16 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 in |
Handle Length | 9/16 in |
Tip Size | 1/16" |
Long Arm Length | 3 1/2 in |
Short Arm Length | 9/16 in |
Length Family | Long |
Sizes Included | 1/16" |
Handle-Length | 9/16" |
Long-Arm-Length | 3-1/2" |
Arm-Length | 3" |
Short-Arm-Length | 9/16" |
Description
This EKLIND 19304 SAE Plain Ball Hex Key is the perfect tool for fastening and loosening hexagon socket screws. The hex key has a ball hex shape, which allows you to reach hard-to-reach areas. Made of alloy steel, the blade is durable and resistant to wear and tear. With a handle length of 9/16 in., this alloy steel key provides greater torque than standard keys. Its plain handle offers an easy grip that prevents slippage while turning the screw head. If you want a sturdy hex key that can get into tight spaces, this EKLIND 19304 SAE Plain Ball Hex Key is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Skimmer, Belt, 18 in. (SMDC-18)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Socket (SHD22119)
- VIKING Air Die Grinder, 1/4" Collet, 7" L (VT3005)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 6 5/32 in Long, 15/16 in Short (19312)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 29/32 in Long, 39/64 in Short (19305)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 3 27/32 in Long, 1 3/8 in Short, 5 PK (15516)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short (19307)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short (15628)
- SUBURBAN BOLT AND SUPPLY 3/16 SHORT ARM HEX KEY (A05401200SA)
- Eklind Wrenches