Shop All Screwdrivers
Eklind
Precision Scwdrv Set 10P
Mfr # 92199
Zoro # G3887069
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Slotted and Phillips Series PSD Precision Screwdriver: 1, 1.5, 2, 2.5, 3, 4, #000, #00, #0, and #1
- Color Black
- Features Rust Resistant; Heat Treated
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 92199
- Zoro # G3887069
- UPC # 37516921994
- Country of Origin United States
- Category Screwdrivers
Details
Item | Screwdriver Set |
Includes | (10) Slotted and Phillips Series PSD Precision Screwdriver: 1, 1.5, 2, 2.5, 3, 4, #000, #00, #0, and #1 |
Color | Black |
Features | Rust Resistant; Heat Treated |
Material | Alloy Steel |
Description
10-piece heat-treated for optimum strength and ductility. Screwdrivers have larger handles and a soft over mold for greater comfort and ergonomics. Includes large spinner cap for precise control. Color coded yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Chute Tool Head, 10x7-1/2" (CC987-01)
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- PROTO 1/2 in Drive Impact Socket E20 Size, Standard Socket, black oxide (J7420TX)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- EKLIND Screwdriver (91605)
- EKLIND Screwdriver (91106)
- EKLIND Screwdriver (91108)
- EKLIND Screwdriver (91616)
- EKLIND Screwdriver (91114)
- EKLIND Screwdriver (91604)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JKB3808RPF)
- Eklind Screwdrivers