Shop All Hex Keys
Eklind
Power-T Key7.0Mm X 6 Arm
Mfr # 64670
Zoro # G5944365
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 7 mm
- Material Alloy Steel
- Measurement Type Metric
- Key Shape T-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7 mm |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | Metric |
Key Shape | T-Shape |
Tether Ready | No |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Grip Style | Textured Overmold |
Description
Power-T Key7.0Mm X 6 Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN507-8-M6 T-Nut Zinc (507-8-M6)
- EXCEL BLADES Concave Edge Blade Woodcarving Concave Utility Blade 2pcs., 12pk. (20104)
- IRWIN 7 Locking Pliers (302L3)
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- EKLIND Hex Key L 17Mm Long Arm (14634)
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short (15730)
- EKLIND HEX KEY T HNDL8PC9""CUSHN (53198)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (15112)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- EKLIND 3/4" Long Series Hex-L® Key (15248)
- WIHA Hex Tool, Metric, T-Handle, 5.0mm (33409)
- Eklind Hex Keys & Hex Key Sets