Eklind

Power-T Hex Key 9" Arm 2mm


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bit Style Hex
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eklind
  • MFR # 64920
  • Zoro # G7039151
  • UPC #
    00037516649201
  • Country of Origin United States
  • Category Hex Keys

Details

Bit Style Hex
Item Power-T Hex Key 9" Arm 2mm

Description

Power-T Hex Key 9 In. Arm 2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.