Shop All Hex Keys
Eklind
Metric Plain Hex Key, 9 mm Tip Size, 6 3/16 in Long, 1 13/32 in Short, 5 PK
Mfr # 16618
Zoro # G4396025
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 37/64 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 37/64 in |
Handle Length | 1 1/2 in |
Tip Size | 9 mm |
Long Arm Length | 6 3/16 in |
Short Arm Length | 1 13/32 in |
Length Family | Long |
Arm-Length | 6-37/64" |
Handle-Length | 1-1/2" |
Short-Arm-Length | 1-13/32" |
Long-Arm-Length | 6-3/16" |
Description
Hex Key, Tip Size 9 mm, Long Arm Length 6 3/16 in, Short Arm Length 1 13/32 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #16 Round (79746)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- TEKTON 1/4, 3/8 Inch Drive Stubby Quick-Release Ratchet Set (2-Piece) (SRH91105)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (16612)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (16616)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (18603)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/32" Tip Size, 5 15/32 in Long, 3/8 in Short (19210)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- Eklind Hex Keys & Hex Key Sets