Shop All Hex Keys
Eklind
Metric Plain Hex Key, 9 mm Tip Size, 1 7/32 in Long, 11/32 in Short, 10 PK
Mfr # 15501
Zoro # G3014435
original price:
$2.09
9% off
new price: $1.89
/pk 10, $0.19/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 7/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 21/64 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 7/32 in |
Handle Length | 21/64 in |
Tip Size | 9 mm |
Length Family | Short |
Short Arm Length | 11/32 in |
Long Arm Length | 1 7/32 in |
Handle-Length | 21/64" |
Short-Arm-Length | 11/32" |
Arm-Length | 1-7/32" |
Long-Arm-Length | 1-7/32" |
Description
Hex Key, Tip Size 0.9 mm, Long Arm Length 1 7/32 in, Short Arm Length 11/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Button Throttle Valve Cap, 0.4"x0.4"x0.3 (WF-109A)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (85951D2B51715)
- BETA SAE T-Handle Hex Key, 1/8 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118EF)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (15524)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (18606)
- TEKTON 5/16 Inch Ball End Hex T-Handle Key (KTX37313)
- Eklind Hex Keys & Hex Key Sets