Shop All Hex Keys
Eklind
Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK
Mfr # 16512
Zoro # G4395867
original price:
$6.05
6% off
new price: $5.65
/pk 10, $0.57/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 1/2 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 1/2 in |
Handle Length | 1/2 in |
Tip Size | 6 mm |
Long Arm Length | 3 29/64 in |
Length Family | Short |
Short Arm Length | 1 7/32 in |
Handle-Length | 1/2" |
Arm-Length | 3-1/2" |
Long-Arm-Length | 3-29/64" |
Short-Arm-Length | 1-7/32" |
Description
Hex Key, Tip Size 6 mm, Long Arm Length 3 29/64 in, Short Arm Length 1 7/32 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Plastic Housing Blaster (10MT30592)
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- EZRED MONSTER SCRAPER 4" (EZMS400)
- VERMONT GAGE Pin Gage, Minus, 0.170 In, Black (911217000)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short (16522)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (16508)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 2 27/64 in Long, 3/4 in Short, 10 PK (16506)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 5 3/8 in Long, 2 5/32 in Short (15528)
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short (16925)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15710)
- TEKTON 13 mm Flat End Hex L-Key (KLX22130)
- Eklind Hex Keys & Hex Key Sets